Shop All Axial Fans and Accessories
Continental Fan
Axial Exhaust Fan, 110 CFM
Mfr # RMD-14-11
Zoro # G008595765
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Height 14-3/5 in
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Fan
- MFR # RMD-14-11
- Zoro # G008595765
- UPC # 707022310369
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Height | 14-3/5 in |
Details
Blade Material | Aluminum |
Voltage | 115 |
Description
The RMD-14-11 from Continental Fan Manufacturing is a versatile, low-cost, commercial venting solution designed for both roof and wall mounting. At 14 inches this is the perfect solution for warehouse exhaust, mechanical room exhaust and various other commercial ventilation and exhaust needs. It does not require ducting and works well in areas that have limited or no duct work. The fan is corrosion resistant and features a permanently lubricated, completely enclosed ball bearing motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 12x24x2 Pleated Air Filter, MERV 8 (80055.021224)
- THRIFCO PLUMBING 3 Inch x 5 Feet Vinyl Ducting (4400752)
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In (3FLT6)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7J354)
- CONTINENTAL FAN Axial Exhaust Fan, 500 CFM (RMD-10-11)
- DAYTON Fan Guard, Fan Size 3-1/8" (4YD96)
- WIEGMANN N12 Filter Fan, l115V, 9 Cfm, 4.2x4.2, Lt Gr (FF449CFM115VG)
- NVENT HOFFMAN Axial Fan, Square, 115V AC, 100 cfm, 4 5/8 in W. (A4AXFN)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 15 cfm, 4 3/5 in W. (3237110)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EV0)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- Continental Fan Axial Fans and Accessories