Shop All Air Circulators
Continental Dynamics
Premium 30 Non Oscillating Pedestal Fan - 1/2 HP - TEAO Motor - 9400 CFM
Mfr # 292652
Zoro # G908639781
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Black
- Height 59 - 78-3/4 in
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Dynamics
- MFR # 292652
- Zoro # G908639781
- UPC # 707022339476
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 59 - 78-3/4 in |
Details
Item | Pedestal Fan |
Voltage | 120 |
Material | Steel |
Color | Black |
Assembled | No |
Description
Continental Dynamics CD Premium Non-Oscillating Pedestal fans feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. Pedestal fan features a highly efficient 1/2 HP, 2-speed Totally Enclosed TEAO Motor designed to better resist dust and debris for a dependable and longer lasting life. This feature makes the CD Premium line an ideal choice for a wide variety of commercial and industrial applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 36 In., Galvanized Steel (1WBV3)
- DAYTON Propeller, 30" Dia., 23 Deg. Pitch (VE10D982PG)
- ALL-FILTERS 22 in. x 22 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (22221.11 12PK)
- WEIL MCLAIN 511330148 Kit-R Ign (511330148)
- CONTINENTAL DYNAMICS Continental Dynamics® 24" Wall Mounted Misting Fan, Outdoor Rated, Oscillating, 7435 CFM, 1/7 HP (293073)
- CONTINENTAL DYNAMICS CD Premium 30 Oscillating Wall Mount Fan, TEFC Motor, 11,500 CFM, 1/2 HP (292649)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 24" Oscillating Wall Mount Fan With TEAO Motor, 1/2 H, 9400 CFM (292648)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-BD-MTC)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 4150/6200 CFM (39UK52)
- GLOBAL INDUSTRIAL Loading Dock Fan, Multi-Directional Output, 1000 CFM, 115V (293175)
- TPI INDUSTRIAL Ceiling Mount For ACH/IHP/HDH-G/HDH-GR Air Cirulators, Gray (ACM-C)
- Continental Dynamics Air Circulators