Shop All Portable Utility Fans
Continental Dynamics
Continental Dynamics® Industrial 24" Internal Orbital Pedestal Fan 1/8HP 7,765CFM
Mfr # SFSD2S-6003
Zoro # G102579340
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Dynamics
- MFR # SFSD2S-6003
- Zoro # G102579340
- UPC # 707022327466
- Country of Origin China
- Category Portable Utility Fans
Description
INDUSTRIAL 24 INCH INTERNAL ORBITAL PEDESTAL FAN OSCILLATES WITH NO EXTERNAL MOVING PARTS FEATURES A PERMANENTLY LUBRICATED 3-SPEED, 120V SLEEVE BEARING OPEN AIR OVER MOTOR. WHEN SET FOR OSCILLATION MODE, THE OSCILLATION MECHANISM IS DIRECTLY CONNECTED TO THE FAN BLADES, ALLOWING FOR COMPLETE CIRCULAR ORBITAL OSCILLATION INSIDE THE WIRE GUARDS. THIS UNIQUE FEATURE MAKES THIS UNIT A MUCH SAFER OPTION VERSUS OTHER OSCILLATING PEDESTAL FANS AS THERE ARE NO MOVING PARTS OUTSIDE THE PROTECTIVE WIRE GUARDS. THE INTERNAL OSCILLATION ALSO MAKES THE UNIT MORE COMPACT AND EASIER TO PLACE IN TIGHT FIT LOCATIONS WHILE STILL MAINTAINING MAXIMUM AIR MOVING FUNCTIONALITY. THERE IS A BUILT IN CORD WRAP FOR ADDED CONVENIENCE. A HAND SCREW KNOB IS INCLUDED TO ALLOW TOOL FREE HEIGHT ADJUSTMENTS FROM 53-3/4" TO 63". THE LARGE 23-1/2" DIAMETER PEDESTAL BASE ADDS TO THE SAFETY AND STABILITY. UNIT US UL AND CUL LISTED WITH A AND CONFORMS TO UL507 STANDARD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uv Replacement Bulb (RUVBULB1)
- AIR HANDLER Cartridge Air Filter, 24x24x6", MERV: 14 (2GGX2)
- HONEYWELL Transformer Kit, Input V 24/120/240 (50017460-001)
- PANACEA FIREPLACE POKR STEEL 40"" (15353)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 36" Non Oscillating Pedestal Fan - 1/2 HP - TEAO Motor - 8200 CFM (292654)
- SPAL 14 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102042)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- AIRMASTER FAN FAN High Velocity 18" Low Stand Pivot (CF78984)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- AIRMASTER LC42BD Belt Drive Portable Mancooler, 1HP, 2 Speed, 120V, 42 (78933)
- Continental Dynamics Portable Utility Fans