Shop All Timing Belt Pulleys
Continental Contitech
Pulley, Hawk Pd, Dual Hi-Perf, 44 Grooves
Mfr # P44-8M-30-SDS
Zoro # G1982093
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Hawk Pd
- Number of Grooves - Timing Belt Pulleys 44
- Bushing Required - Timing Belt Pulleys SDS
- Pitch Dia. - Timing Belt Pulleys 112.04 mm
- Outside Dia. - Timing Belt Pulleys 110.67 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # P44-8M-30-SDS
- Zoro # G1982093
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 112.04 mm |
Outside Dia. - Timing Belt Pulleys | 110.67 mm |
Bore Dia. (mm) | 0.500 |
For Timing Belt Width | 30 mm |
Outside Dia. (mm) | 110.668 |
Width - Timing Belt Pulleys | 38.1 mm |
Flange Dia. (mm) | 120.904 |
Bore Dia. (In.) | 2 |
Width (In.) | 1.500 |
Flange Dia. (In.) | 4.760 |
Flange Dia. | 120.9 mm |
Max. Bore Dia. - Timing Belt Pulleys | 12.7 mm |
Pitch Dia. (mm) | 112.040 |
Pitch Dia. (In.) | 4.411 |
Outside Dia. (In.) | 4.357 |
Width (mm) | 38.100 |
Outside Diameter | 4.36 in |
Pitch Diameter | 4.41 in |
For Bushing Size | SDS |
For Belt Width | 30 mm |
Maximum Bore Diameter | 12.7 mm |
Overall Width | 1 1/2 in |
For Belt Trade Size | HTD |
Face Width | 1.5 in |
Description
Pulley, For Belt Series HTD, For Belt Width 30 mm, For Bushing Size SDS, For Bushing Type Quick Detachable, For Use With HTD Belts, Material Cast Iron, Maximum Bore Diameter 12.7 mm, Number of Teeth 44, Outside Diameter 4.36 in, Pitch 8 mm, Pitch Diameter 4.41 in, Face Width 1.5 in, Features Positive Drive-Tooth, For Belt Trade Size HTD, Includes -, Material Fabrication Cast, Number of Flanges 2, Overall Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON DC Permanent Magnet Motor, 27.0A, 1/3 HP (108046.00)
- DAYTON 3VX950 Cogged V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs (2L400)
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 86.6mm Pitch dia. (Y-34S-MPB)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- Continental Contitech Timing Belt Pulleys