Shop All Garden Hoses
Continental Contitech
Hose, Rubber, Premium, Garden, Black, 5/8"
Mfr # 20582671
Zoro # G6993837
product price: $49.95
/ea
Sold in multiples of 5 for $249.75
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 50 ft.
- Hose Color Black
- Use With Water Temp. -40 Degrees F to 160 Degrees F
- Garden Hose Type Premium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # 20582671
- Zoro # G6993837
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 50 ft. |
Details
Item | Garden Hose |
Hose Color | Black |
Use With Water Temp. | -40 Degrees F to 160 Degrees F |
Garden Hose Type | Premium Duty |
Features | Reinforced; High Burst Strength; Abrasion Resistant; Weather-Resistant |
Hose Material | Rubber |
Connection | Crush Resistant Brass Fittings |
Description
Hose,Rubber,Premium,Garden,Black,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Zero Turn Mower, 24 HP (Z254F)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- PREMIER DESIGNS Premier Designs 22in. Patriotic Hot Air Balloon (PD25778)
- STEARNS PACKAGING Stearns Concept 915 Ice Melt Residue Remover - 5 oz. Packs, 36 Packs/Case - 2308589 (2308589)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Red, 5/8" (569-028-159)
- RMC EZ-Mix Disp Hose Disconnect Kit (35718000)
- WATER RIGHT Garden Hose 50 Ft 400 Series - Black (PSH-050-BK)
- JACKSON PROFESSIONAL TOOLS 5/8 X 75' Pro-flow HD Professional Garden Hose (4003700)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Black (PCH-075-BK)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H89)
- FITT Garden Hose Fitt5/8"X50' (FFP59006)
- Continental Contitech Garden Hoses