Shop All V-Belts
Continental Contitech
CX180 Cogged V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # CX180
Zoro # G5277069
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX180
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # CX180
- Zoro # G5277069
- UPC # 037256048449
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 184" |
Belt Trade Size | CX |
Details
Item | Cogged V-Belt |
V-Belt Section | CX |
Industry Number | CX180 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Thickness (Nominal) | 17/32 in |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | CX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number CX180, Number of Bands 1, Outside Length 184 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-15-PPS-A (DSNU-16-15-PPS-A)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 6 Ribs Wide - 340J6 (340J6)
- MI-T-M Flange Magnet Hub (38-0041)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- CONTINENTAL CONTITECH 4L420 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- CONTINENTAL CONTITECH 5/B173 Banded V-Belt, 176" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B173)
- CONTINENTAL CONTITECH 2/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX560)
- CONTINENTAL CONTITECH B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (B112)
- CONTINENTAL CONTITECH 3L270 Cut Edge V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- CONTINENTAL CONTITECH 3/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX630)
- CONTINENTAL CONTITECH AX46 Cogged V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (AX46)
- Continental Contitech Power Transmission Belts