Shop All V-Belts
Continental Contitech
CX150 Cogged V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # CX150
Zoro # G5243067
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX150
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # CX150
- Zoro # G5243067
- UPC # 037256048401
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 154" |
Belt Trade Size | CX |
Details
Item | Cogged V-Belt |
V-Belt Section | CX |
Industry Number | CX150 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 17/32 in |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Belt Material | Polybutadiene |
Belt Section | CX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number CX150, Number of Bands 1, Outside Length 154 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1360mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1360)
- BUYERS PRODUCTS Canister Type Solenoid Push For On And Spring Return For Off (B63322)
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A (TB035B-120-A)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- CONTINENTAL CONTITECH A77 Wrapped V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (A77)
- CONTINENTAL CONTITECH 5/B133 Banded V-Belt, 136" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B133)
- CONTINENTAL CONTITECH AX120 Cogged V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs (AX120)
- CONTINENTAL CONTITECH BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40)
- CONTINENTAL CONTITECH 4L420 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- CONTINENTAL CONTITECH AX100 Cogged V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (AX100)
- D&D 1140mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1140)
- Continental Contitech V-Belts