Shop All V-Belts
Continental Contitech
CX105 Cogged V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # CX105
Zoro # G5263857
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX105
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # CX105
- Zoro # G5263857
- UPC # 037256048326
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 109" |
Belt Trade Size | CX |
Details
Item | Cogged V-Belt |
V-Belt Section | CX |
Industry Number | CX105 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 17/32 in |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | CX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number CX105, Number of Bands 1, Outside Length 109 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAK 2 7/16)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- CONTINENTAL CONTITECH 2L260 Cut Edge V-Belt, 26" Outside Length, 1/4" Top Width, 1 Ribs (2L260)
- CONTINENTAL CONTITECH 2/3VX400 Banded Cogged V-Belt, 40" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX400)
- CONTINENTAL CONTITECH 4/3VX500 Banded Cogged V-Belt, 50" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX500)
- CONTINENTAL CONTITECH 6/B144 Banded V-Belt, 147" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B144)
- CONTINENTAL CONTITECH A31 Wrapped V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (A31)
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- PIX Belt, A/4L, 1/2 x 25.5 in. OC (A23.5/4L255)
- Continental Contitech V-Belts