Shop All Garden Hoses
Continental Contitech
Continental Contitech 713-20582671 0.62 in. x 50 ft. Contarctors Water Hose Rod Brass Fittin
Mfr # 713-20582671
Zoro # G003922320
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # 713-20582671
- Zoro # G003922320
- Country of Origin United States
- Category Garden Hoses
Description
Features
- Designed for professional grade contractor use with crush proof fittings, this heavy-duty water hose is engineered to stay flexible even in extreme temperatures.
- Multi-spiral reinforcement that is heat, ozone and sunlight resistant
- Inner Dia. - 5/8 in.
- Length - 50 ft.
- Connection Size - 5/8 in. (NPTF)
- Connection Type - Male/Female
- Operating Pressure - 150 psi
- Operating Temp.: -40 °F, 180 °F, -40 °C, 82 °C, -40 °F [Min], -40 °C [Min], 180 °F [Max], 82 °C [Max]
- Color - Black
- Tube Material - EPDM
- Cover Material - EDPM
- Reinforcement - Spiral Polyester Yarn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Copper Mesh 100 ft. Roll For Rodent & Bird Control (VO20785)
- KOHLER Lever Throttle Control (24 090 13-S)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- AP PRODUCTS AP Products 011-398 Flexible Vinyl Screw Cover, Polar White (011-398)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Red, 5/8" (569-028-159)
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Black, 5/8" (20582671)
- ZORO SELECT Water Hose, PVC, 5/8" ID, 50 ft L (ELMRV58050)
- JACKSON PROFESSIONAL TOOLS 3/4 X 50' Pro-flow HD Professional Garden Hose (4003900)
- JONES STEPHENS Garden Hose, 5/8" x 60 ft., Gray, 500 PSI (G04001)
- AUTOWATER IRRIGATION Autowater QSK-741 Quick Snap in Ground 5 in. Pop Up Adjustable Sprinkler with Quick Hose Connector (QSK-741)
- WATER RIGHT Garden Hose 50 Ft 500 Series - Olive (PSH2-050-MG)
- Continental Contitech Watering & Irrigation