Shop All V-Belts
Continental Contitech
C93 Wrapped V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C93
Zoro # G5246287
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C93
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C93
- Zoro # G5246287
- UPC # 037256159381
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 97" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | V-Belt |
Industry Number | C93 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Thickness (Nominal) | 17/32 in |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C93, Number of Bands 1, Outside Length 97 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- BESTORQ Aftermarket JOHN DEERE Z45026 Replacement Belt, B76 (B76)
- DAYTON B170 V-Belt, 173" Outside Length, 21/32" Top Width, 1 Ribs (13V807)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (06F32AC)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- CONTINENTAL CONTITECH C120 Wrapped V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (C120)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- CONTINENTAL CONTITECH 2/BX61 Banded Cogged V-Belt, 64" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX61)
- CONTINENTAL CONTITECH BX225 Cogged V-Belt, 228" Outside Length, 21/32" Top Width, 1 Ribs (BX225)
- CONTINENTAL CONTITECH BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (BX78)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- Continental Contitech Power Transmission Belts