Shop All V-Belts
Continental Contitech
C85 Wrapped V-Belt, 89" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C85
Zoro # G5207087
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C85
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 89"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # C85
- Zoro # G5207087
- UPC # 037256046490
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 89" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C85 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 17/32 in |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C85, Number of Bands 1, Outside Length 89 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501899 (D1243)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- ROTHENBERGER Rocool® Cutting Oil, 1 Gallon (01922)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 845mm PL, T169 (250-S5M-845)
- CONTINENTAL CONTITECH BX123 Cogged V-Belt, 126" Outside Length, 21/32" Top Width, 1 Ribs (BX123)
- CONTINENTAL CONTITECH 6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX800)
- CONTINENTAL CONTITECH 2/5V1000 Banded V-Belt, 100" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5V1000)
- CONTINENTAL CONTITECH 13X1050 AUTO V-BELT (13X1050)
- CONTINENTAL CONTITECH 5L500 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- CONTINENTAL CONTITECH 4/3VX530 Banded Cogged V-Belt, 53" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX530)
- PIX Belt, SPZ, 10 x 1660mm LP (SPZ1660)
- Continental Contitech Power Transmission Belts