Shop All V-Belts
Continental Contitech
C78 Wrapped V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C78
Zoro # G5176180
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C78
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C78
- Zoro # G5176180
- UPC # 037256059186
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 82" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C78 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 17/32 in |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C78, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 5/8 In, St, PK100 (1F502)
- CONTINENTAL CONTITECH 4/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX750)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- CONTINENTAL CONTITECH 5L440 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (5L440)
- CONTINENTAL CONTITECH 3V425 Wrapped V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- CONTINENTAL CONTITECH BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (BX42)
- CONTINENTAL CONTITECH BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (BX78)
- CONTINENTAL CONTITECH AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24)
- CONTINENTAL CONTITECH A30 Wrapped V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (A30)
- DAYTON 5L810 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3GWE9)
- Continental Contitech V-Belts