Shop All V-Belts
Continental Contitech
C71 Wrapped V-Belt, 75" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C71
Zoro # G5206673
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C71
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # C71
- Zoro # G5206673
- UPC # 037256046469
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 75" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C71 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Thickness (Nominal) | 17/32 in |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Number of Bands | 1 |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C71, Number of Bands 1, Outside Length 75 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20682 (08Z-R68)
- LOCTITE Anti-Seize, 12 oz Spray Can, Graphite LB 8151™ (135541)
- DODGE WS-400X18-TUFR BEARINGS (038214)
- CONTINENTAL CONTITECH B61 Wrapped V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (B61)
- CONTINENTAL CONTITECH 4L200 Cogged V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200)
- CONTINENTAL CONTITECH C60 Wrapped V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- CONTINENTAL CONTITECH CX112 Cogged V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (CX112)
- CONTINENTAL CONTITECH BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (BX96)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- Continental Contitech V-Belts