Shop All V-Belts
Continental Contitech
C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C180
Zoro # G5284279
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C180
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 184"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # C180
- Zoro # G5284279
- UPC # 037256046711
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 184" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | V-Belt |
Industry Number | C180 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 17/32 in |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C180, Number of Bands 1, Outside Length 184 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- DYKEM Layout Fluid, Steel Blue, 930 mL (80600)
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGF9)
- ZORO SELECT QD Bushing, Series SK, Bore 1-5/16 In. (SK1516)
- CONTINENTAL CONTITECH 3/B115 Banded V-Belt, 118" Outside Length, 1-63/64" Top Width, 3 Ribs (3/B115)
- CONTINENTAL CONTITECH A58 Wrapped V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (A58)
- CONTINENTAL CONTITECH 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- CONTINENTAL CONTITECH 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (5VX490)
- CONTINENTAL CONTITECH 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5VX1180)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- D&D 90" Outside Length, 2/3" Top Width, 1 Ribs (B87/5L900)
- Continental Contitech Power Transmission Belts