Shop All V-Belts
Continental Contitech
C150 Wrapped V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C150
Zoro # G5285581
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C150
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # C150
- Zoro # G5285581
- UPC # 037256046674
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 154" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C150 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 17/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C150, Number of Bands 1, Outside Length 154 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DNC-50-300-PPV-A (DNC-50-300-PPV-A)
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- HYDAC 0160 D 010 BN4HC Size 0160, 10 Micron Filter Element for Pressure Filters (0160 D 010 BN4HC)
- CONTINENTAL CONTITECH 5L330 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (5L330)
- CONTINENTAL CONTITECH AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (AX70)
- CONTINENTAL CONTITECH AX71 Cogged V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- CONTINENTAL CONTITECH B98 Wrapped V-Belt, 101" Outside Length, 21/32" Top Width, 1 Ribs (B98)
- CONTINENTAL CONTITECH B76 Wrapped V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (B76)
- D&D 3750mm Outside Length, 22mm Top Width, 1 Ribs (SPC3750)
- Continental Contitech Power Transmission Belts