Shop All V-Belts
Continental Contitech
C144 Wrapped V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C144
Zoro # G5240827
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C144
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C144
- Zoro # G5240827
- UPC # 037256046667
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 148" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C144 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 17/32 in |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C144, Number of Bands 1, Outside Length 148 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- DAYTON AC Gearmotor, 32.0 in-lb Max. Torque, 2.2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF4)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E696)
- CONTINENTAL CONTITECH 5L820 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- CONTINENTAL CONTITECH AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- CONTINENTAL CONTITECH AX30 Cogged V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (AX30)
- CONTINENTAL CONTITECH A69 Wrapped V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (A69)
- CONTINENTAL CONTITECH 2/B112 Banded V-Belt, 115" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B112)
- CONTINENTAL CONTITECH A46 Wrapped V-Belt, 48" Outside Length, 1/2" Top Width, 1 Ribs (A46)
- OPTIBELT V-Belt; A Series; 80" Belt Outside Len; 1/2" Belt Wid; 1 Band (ARP78)
- Continental Contitech Power Transmission Belts