Shop All V-Belts
Continental Contitech
C136 Wrapped V-Belt, 140" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C136
Zoro # G5226982
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C136
- Number of Ribs 1
- Top Width 7/8"
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C136
- Zoro # G5226982
- UPC # 037256046650
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 140" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | V-Belt |
Industry Number | C136 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 17/32 in |
Maximum Operating Temperature | 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C136, Number of Bands 1, Outside Length 140 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Ground Joint Stem Steel, 1" (GB11)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6203NR (6203NR)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- RULAND Shaft Collar, Threaded, 1Pc, 1-1/8-12 In, SS (TCL-18-12-SS)
- CONTINENTAL CONTITECH AX77 Cogged V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (AX77)
- CONTINENTAL CONTITECH AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (AX70)
- CONTINENTAL CONTITECH 3/3VX710 Banded Cogged V-Belt, 71" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX710)
- CONTINENTAL CONTITECH BX64 Cogged V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (BX64)
- CONTINENTAL CONTITECH B84 Wrapped V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (B84)
- CONTINENTAL CONTITECH 3/BX93 Banded Cogged V-Belt, 96" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX93)
- CARLISLE AP108 Super Blue Ribbon V-Belt (AP108)
- Continental Contitech V-Belts