Shop All V-Belts
Continental Contitech
C115 Wrapped V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C115
Zoro # G5164542
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C115
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 119"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C115
- Zoro # G5164542
- UPC # 037256046612
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 119" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C115 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 17/32 in |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C115, Number of Bands 1, Outside Length 119 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 610 lb, 4000 vpm, 80psi (50-2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 35 # of Teeth (40BS35H X 1)
- CENTURY MOTORS 115/208-230v 3/4hp 1800rpm Mtr (C666V1)
- TSUBAKI Roller Chain, Riveted, 35 ANSI, 10 ft. (35 TW 10)
- CONTINENTAL CONTITECH AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23)
- CONTINENTAL CONTITECH 3/5V800 Banded V-Belt, 80" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V800)
- CONTINENTAL CONTITECH 5L500 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- CONTINENTAL CONTITECH B72 Wrapped V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (B72)
- CONTINENTAL CONTITECH 6/B158 Banded V-Belt, 161" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B158)
- CONTINENTAL CONTITECH AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (AX50)
- CARLISLE Belt, 5L520 (5L520)
- Continental Contitech V-Belts