Shop All V-Belts
Continental Contitech
C105 Wrapped V-Belt, 109" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C105
Zoro # G5165863
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C105
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C105
- Zoro # G5165863
- UPC # 037256046551
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 109" |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | V-Belt |
Industry Number | C105 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 17/32 in |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C105, Number of Bands 1, Outside Length 109 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX59 Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- PERFORMANCE TOOL Universal Camshaft Bearing Tool, W89220 (W89220)
- EXCELTA Spatula 2-1/2 In. Metal Handle Gold .008 (260E-ESD)
- REELCRAFT Drive Spring Assembly (S504240)
- CONTINENTAL CONTITECH 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (3VX670)
- CONTINENTAL CONTITECH BX46 Cogged V-Belt, 49" Outside Length, 21/32" Top Width, 1 Ribs (BX46)
- CONTINENTAL CONTITECH 3/BX73 Banded Cogged V-Belt, 76" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX73)
- CONTINENTAL CONTITECH 2/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX425)
- CONTINENTAL CONTITECH 3L510 Cut Edge V-Belt, 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- CONTINENTAL CONTITECH 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (5VX710)
- MTD Belt V-Type A Sec (954-04122)
- Continental Contitech Power Transmission Belts