Shop All V-Belts
Continental Contitech
C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C103
Zoro # G5223981
product price: $46.39
/ea
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C103
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C103
- Zoro # G5223981
- UPC # 037256332104
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 107" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C103 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 17/32 in |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C103, Number of Bands 1, Outside Length 107 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (A211SS-012-D)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX1180 (2/3VX1180)
- FESTO Standards-Based Cylinder DSNU-16-100-PPV-A (DSNU-16-100-PPV-A)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (932630Q)
- CONTINENTAL CONTITECH B61 Wrapped V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (B61)
- CONTINENTAL CONTITECH 3/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX600)
- CONTINENTAL CONTITECH B31 Wrapped V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (B31)
- CONTINENTAL CONTITECH 5V1250 Wrapped V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5V1250)
- CONTINENTAL CONTITECH 4/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX850)
- CONTINENTAL CONTITECH BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (BX47)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 42'' (4L420)
- Continental Contitech V-Belts