Shop All V-Belts
Continental Contitech
C100 Wrapped V-Belt, 104" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # C100
Zoro # G5162241
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C100
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 104"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # C100
- Zoro # G5162241
- UPC # 037256046544
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 104" |
Belt Trade Size | C |
Details
Item | V-Belt |
V-Belt Section | C |
Industry Number | C100 |
Number of Ribs | 1 |
Thickness | 17/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Thickness (Nominal) | 17/32 in |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Section | C |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number C100, Number of Bands 1, Outside Length 104 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 418038 (418038)
- TSUBAKI 10FT 1/2IN SINGLE ROLLER CHAIN (RS40-1-RP)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 3TB10, Return Line, 10 micron, Outside-In (MF0062273)
- TRITAN Bearings, 8.00mm Bore Dia., 16.00mm (LF1680 ZZ SRL)
- CONTINENTAL CONTITECH 3VX950 Cogged V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs (3VX950)
- CONTINENTAL CONTITECH BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65)
- CONTINENTAL CONTITECH A82 Wrapped V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (A82)
- CONTINENTAL CONTITECH BX68 Cogged V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (BX68)
- CONTINENTAL CONTITECH BX47 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (BX47)
- CONTINENTAL CONTITECH AX120 Cogged V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs (AX120)
- CONTINENTAL CONTITECH A39 Wrapped V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (A39)
- Continental Contitech V-Belts