Shop All V-Belts
Continental Contitech
BX96 Cogged V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX96
Zoro # G5177072
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX96
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX96
- Zoro # G5177072
- UPC # 037256048005
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 99" |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX96 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Thickness (Nominal) | 13/32 in |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX96, Number of Bands 1, Outside Length 99 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- QA1 Spher Bearing, 0.6250in. Bore dia., GEZ (45GY15)
- JET-LUBE Chain & Wire Lubricant, Aerosol, 12 Oz (34041)
- DAYTON C94 V-Belt, 98" Outside Length, 7/8" Top Width, 1 Ribs (13V834)
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- CONTINENTAL CONTITECH A25 Wrapped V-Belt, 27" Outside Length, 1/2" Top Width, 1 Ribs (A25)
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- CONTINENTAL CONTITECH AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- CONTINENTAL CONTITECH A58 Wrapped V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (A58)
- CONTINENTAL CONTITECH A22 Wrapped V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (A22)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 862mm (SPZ862)
- Continental Contitech V-Belts