Shop All V-Belts
Continental Contitech
BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX88
Zoro # G5164719
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX88
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX88
- Zoro # G5164719
- UPC # 037256058882
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 91" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX88 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Thickness (Nominal) | 13/32 in |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX88, Number of Bands 1, Outside Length 91 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224211TC)
- THRIFCO PLUMBING 5/8 Barb x 1/2 M.I.P (4402793)
- LEESON Washdown Motor, 5 HP, 184TC Frame, 60/50 Hz (132440.00)
- NSK NSK-6801ZZ, 6800 Series Ball Bearing, 6801ZZ (6801ZZ)
- CONTINENTAL CONTITECH 3/3VX450 Banded Cogged V-Belt, 45" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX450)
- CONTINENTAL CONTITECH C60 Wrapped V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- CONTINENTAL CONTITECH 2/3VX1180 Banded Cogged V-Belt, 118" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX1180)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- CONTINENTAL CONTITECH A65 Wrapped V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (A65)
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- CONTINENTAL CONTITECH 2/3VX710 Banded Cogged V-Belt, 71" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX710)
- Continental Contitech Power Transmission Belts