Shop All V-Belts
Continental Contitech
BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX81
Zoro # G5248971
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX81
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX81
- Zoro # G5248971
- UPC # 037256047930
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 84" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX81 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX81, Number of Bands 1, Outside Length 84 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- ZORO SELECT Clamp, Hose, 1/2 In Size (3LZ08)
- LEESON 5Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184Tc Frame, Tefc (131633.00)
- NTN Radial Bearing, Double Seal, 17mm Bore (6203LLUC3/L627)
- CONTINENTAL CONTITECH AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- CONTINENTAL CONTITECH A78 Wrapped V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (A78)
- CONTINENTAL CONTITECH 3/5V800 Banded V-Belt, 80" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5V800)
- CONTINENTAL CONTITECH 5L480 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480)
- CONTINENTAL CONTITECH 5L500 Cogged V-Belt, 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500)
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- PIX Belt, A/4L, 1/2 x 57 in. OC (A55/4L570)
- Continental Contitech V-Belts