Shop All V-Belts
Continental Contitech
BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX80
Zoro # G5172769
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX80
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX80
- Zoro # G5172769
- UPC # 037256047923
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 83" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX80 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX80, Number of Bands 1, Outside Length 83 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Safety Valve, High Temp., 270sig (P09704A)
- MACNAUGHT Battery (BPB-20AH)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- ILSCO DE-OX Oxide Inhibitor, Petroleum Base (DE-OX-4OZ-EC)
- CONTINENTAL CONTITECH 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- CONTINENTAL CONTITECH A94 Wrapped V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (A94)
- CONTINENTAL CONTITECH BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (BX30)
- CONTINENTAL CONTITECH 5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (5VX1500)
- CONTINENTAL CONTITECH 2/5VX600 Banded Cogged V-Belt, 60" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX600)
- CONTINENTAL CONTITECH 3/BX78 Banded Cogged V-Belt, 81" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX78)
- BESTORQ Aftermarket Murray 30560D Riding Lawn Mower Replacement Belt, A52LG (A52LG)
- Continental Contitech Power Transmission Belts