Shop All V-Belts
Continental Contitech
BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX74
Zoro # G5262159
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX74
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX74
- Zoro # G5262159
- UPC # 037256058837
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 77" |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX74 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Thickness (Nominal) | 13/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX74, Number of Bands 1, Outside Length 77 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp K ST, 2" (K8)
- HEPCOMOTION Lubricator, Flanged, 50 mm Lx33.5 mm H (LB76F)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89327AS)
- TRICO Desiccant Breather, ABS Plastic (WG-060418-S)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- CONTINENTAL CONTITECH B76 Wrapped V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (B76)
- CONTINENTAL CONTITECH 4/5V1400 Banded V-Belt, 140" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1400)
- CONTINENTAL CONTITECH B53 Wrapped V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (B53)
- CONTINENTAL CONTITECH 3L320 Cut Edge V-Belt, 32" Outside Length, 3/8" Top Width, 1 Ribs (3L320)
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- CONTINENTAL CONTITECH 7/B158 Banded V-Belt, 161" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B158)
- Continental Contitech Power Transmission Belts