Shop All V-Belts
Continental Contitech
BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX65
Zoro # G5207638
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX65
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX65
- Zoro # G5207638
- UPC # 037256047824
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 68" |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX65 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Edge Construction | Raw Edge |
Belt Material | Polybutadiene |
Thickness (Nominal) | 13/32 in |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 1 |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX65, Number of Bands 1, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- COXREELS Dual Purpose Electric/Air Spring Reels (C-L350-5016-A)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-7/8)
- A.O. SMITH Century 484, 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts (484****)
- CONTINENTAL CONTITECH 5/B173 Banded V-Belt, 176" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B173)
- CONTINENTAL CONTITECH A59 Wrapped V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (A59)
- CONTINENTAL CONTITECH A44 Wrapped V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (A44)
- CONTINENTAL CONTITECH 4L300 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- CONTINENTAL CONTITECH 5V850 Wrapped V-Belt, 85" Outside Length, 5/8" Top Width, 1 Ribs (5V850)
- DAYTON 2/B68 Banded V-Belt, 71-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G893)
- Continental Contitech Power Transmission Belts