Shop All V-Belts
Continental Contitech
BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX50
Zoro # G5269761
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX50
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX50
- Zoro # G5269761
- UPC # 037256047695
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 53" |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX50 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 13/32 in |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX50, Number of Bands 1, Outside Length 53 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 49in PL, T98 (490H100)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- MARTIN SPROCKET & GEAR Spk Eng A Plate, 78A9 (78A9)
- CAMOZZI #6520 04-02, Swivel Male Elbow, 1/4" OD X 1/8" NPT (6520 04-02)
- CONTINENTAL CONTITECH 4/BX77 Banded Cogged V-Belt, 80" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX77)
- CONTINENTAL CONTITECH BX39 Cogged V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (BX39)
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- CONTINENTAL CONTITECH B105 Wrapped V-Belt, 108" Outside Length, 21/32" Top Width, 1 Ribs (B105)
- CONTINENTAL CONTITECH A133 Wrapped V-Belt, 135" Outside Length, 1/2" Top Width, 1 Ribs (A133)
- CONTINENTAL CONTITECH 3L230 Cut Edge V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs (3L230)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- Continental Contitech V-Belts