Shop All V-Belts
Continental Contitech
BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX38
Zoro # G5185472
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX38
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX38
- Zoro # G5185472
- UPC # 037256047657
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 41" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX38 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 13/32 in |
Belt Material | Polybutadiene |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX38, Number of Bands 1, Outside Length 41 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Gun Hose, For Hydraulic Fitting, # 308730, 1/8", L 12" (317850-1)
- FOSTER Steel Socket, 1/4\u0022x1/4\u0022FPT (H2S)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 1 Met, Altivar (VW3A1104R10)
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore (NCM-PE056)
- CONTINENTAL CONTITECH BX30 Cogged V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (BX30)
- CONTINENTAL CONTITECH BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (BX94)
- CONTINENTAL CONTITECH BX80 Cogged V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (BX80)
- CONTINENTAL CONTITECH AX39 Cogged V-Belt, 41" Outside Length, 1/2" Top Width, 1 Ribs (AX39)
- CONTINENTAL CONTITECH 4/5V1700 Banded V-Belt, 170" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1700)
- CONTINENTAL CONTITECH 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (5VX780)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- Continental Contitech V-Belts