Shop All V-Belts
Continental Contitech
BX33 Cogged V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX33
Zoro # G5262770
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX33
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX33
- Zoro # G5262770
- UPC # 037256175121
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 36" |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX33 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Edge Construction | Raw Edge |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX33, Number of Bands 1, Outside Length 36 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- HERITAGE Flush Grease Fitting, M6x0.75mm, CS Z3 (H2415Z3)
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE65)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 1/2-14 NPT (1AA8PS8)
- CONTINENTAL CONTITECH 2/C120 Banded V-Belt, 124" Outside Length, 1-49/64" Top Width, 2 Ribs (2/C120)
- CONTINENTAL CONTITECH 3L390 Cut Edge V-Belt, 39" Outside Length, 3/8" Top Width, 1 Ribs (3L390)
- CONTINENTAL CONTITECH 2/BX51 Banded Cogged V-Belt, 54" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX51)
- CONTINENTAL CONTITECH 2/BX78 Banded Cogged V-Belt, 81" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX78)
- CONTINENTAL CONTITECH 3VX670 Cogged V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (3VX670)
- CONTINENTAL CONTITECH 3/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX75)
- CONTINENTAL CONTITECH 3/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX425)
- Continental Contitech V-Belts