Shop All V-Belts
Continental Contitech
BX173 Cogged V-Belt, 176" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX173
Zoro # G5166310
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX173
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 176"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX173
- Zoro # G5166310
- UPC # 037256048180
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 176" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX173 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Thickness (Nominal) | 13/32 in |
Belt Material | Polybutadiene |
Edge Construction | Raw Edge |
Number of Bands | 1 |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX173, Number of Bands 1, Outside Length 176 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC (9721)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- FOSTER Auto Socket, 1/2" FPT, Brass (FM5205)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2058639, Suction Strainer, 125 micron, Outside-In (MF0062114)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- CONTINENTAL CONTITECH C103 Wrapped V-Belt, 107" Outside Length, 7/8" Top Width, 1 Ribs (C103)
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- CONTINENTAL CONTITECH BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (BX84)
- CONTINENTAL CONTITECH 3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3VX600)
- CONTINENTAL CONTITECH 3/3VX1060 Banded Cogged V-Belt, 106" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX1060)
- BROWNING EPDM Notched Belt 98% Efficient (AX103)
- Continental Contitech Power Transmission Belts