Shop All V-Belts
Continental Contitech
BX154 Cogged V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX154
Zoro # G6301248
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX154
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # BX154
- Zoro # G6301248
- UPC # 037256059018
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 157" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX154 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | EPDM |
Construction | Raw Edge, Cogged |
Resists | Oil |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | EPDM |
Maximum Operating Temperature | 230 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 13/32 in |
Edge Construction | Raw Edge |
Reinforcing Cord Material | Polyester |
Resistance Properties | Oil Resistant |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number BX154, Number of Bands 1, Outside Length 157 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Internal Muffler A0062, 1/pk (28121)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/2-X)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- BESTORQ H Timing Belts (360H100)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- CONTINENTAL CONTITECH 3V900 Wrapped V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3V900)
- CONTINENTAL CONTITECH BX27 Cogged V-Belt, 30" Outside Length, 21/32" Top Width, 1 Ribs (BX27)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- CONTINENTAL CONTITECH 2/BX75 Banded Cogged V-Belt, 78" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX75)
- CONTINENTAL CONTITECH AX52 Cogged V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs (AX52)
- D&D 100" Outside Length, 3" Top Width, 4 Ribs (4/BX97)
- Continental Contitech Power Transmission Belts