Shop All V-Belts
Continental Contitech
BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX112
Zoro # G5247282
original price:
$34.55
7% off
new price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX112
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 115"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX112
- Zoro # G5247282
- UPC # 037256048067
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 115" |
Belt Trade Size | BX |
Details
Item | Cogged V-Belt |
V-Belt Section | BX |
Industry Number | BX112 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Raw Edge |
Maximum Operating Temperature | 230 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX112, Number of Bands 1, Outside Length 115 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M670 (7M670)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- VIAIR SS Braided Leader Hose, 1/4"M to 1/4"M, NP (92804)
- CARLISLE AK46 Aramax Xtra Duty V-Belt (AK46)
- CONTINENTAL CONTITECH BX103 Cogged V-Belt, 106" Outside Length, 21/32" Top Width, 1 Ribs (BX103)
- CONTINENTAL CONTITECH A77 Wrapped V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (A77)
- CONTINENTAL CONTITECH AX40 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (AX40)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- CONTINENTAL CONTITECH B63 Wrapped V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (B63)
- CONTINENTAL CONTITECH AX41 Cogged V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- D&D 4100mm Outside Length, 22mm Top Width, 1 Ribs (SPC4100)
- Continental Contitech V-Belts