Shop All V-Belts
Continental Contitech
BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # BX100
Zoro # G5224681
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX100
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # BX100
- Zoro # G5224681
- UPC # 037256048036
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 103" |
Belt Trade Size | BX |
Details
V-Belt Section | BX |
Item | Cogged V-Belt |
Industry Number | BX100 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Cogged V-Belt |
Temp. Range | -40 Degrees to 230 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Raw Edge |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX100, Number of Bands 1, Outside Length 103 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union, 3/4in BSP RH Rotor (257-907-284375)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 3/4 In, SS (C-075-S)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- CONTINENTAL CONTITECH BX225 Cogged V-Belt, 228" Outside Length, 21/32" Top Width, 1 Ribs (BX225)
- CONTINENTAL CONTITECH B69 Wrapped V-Belt, 72" Outside Length, 21/32" Top Width, 1 Ribs (B69)
- CONTINENTAL CONTITECH 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- CONTINENTAL CONTITECH 4L630 Cogged V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (4L630)
- CONTINENTAL CONTITECH AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- GATES 19 X 0.5 In. Master Mechanic, Fractional Horsepower V Belt - Model 2190 (115063)
- Continental Contitech Power Transmission Belts