Shop All V-Belts
Continental Contitech
B96 Wrapped V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B96
Zoro # G5242933
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B96
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B96
- Zoro # G5242933
- UPC # 037256046094
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 99" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B96 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 13/32 in |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B96, Number of Bands 1, Outside Length 99 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" Sheave 3.25" OD (AK32-1/2)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20FP (6506-20-20)
- INTERSTATE PNEUMATICS 3/8 Inch NPT HU Hose Reusable End Brass Fitting Kit (HRPZ26-K1)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-112)
- CONTINENTAL CONTITECH 3/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-7/8" Top Width, 3 Ribs (3/5VX630)
- CONTINENTAL CONTITECH BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (BX81)
- CONTINENTAL CONTITECH B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (B65)
- CONTINENTAL CONTITECH B90 Wrapped V-Belt, 93" Outside Length, 21/32" Top Width, 1 Ribs (B90)
- CONTINENTAL CONTITECH 13X1100 AUTO V-BELT (13X1100)
- CONTINENTAL CONTITECH B82 Wrapped V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (B82)
- D&D 2950mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2950)
- Continental Contitech V-Belts