Shop All V-Belts
Continental Contitech
B93 Wrapped V-Belt, 96" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B93
Zoro # G5199028
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B93
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B93
- Zoro # G5199028
- UPC # 037256046063
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 96" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B93 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B93, Number of Bands 1, Outside Length 96 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- FOSTER Sockets, Straight-Thru, 303 Stainless (38FSS)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE15-18-254T, GP, TEFC, Rigid, 3 PH, 254T, 18.3 FLA (PEWWE15-18-254T)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116757-13)
- CONTINENTAL CONTITECH 2/3VX500 Banded Cogged V-Belt, 50" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX500)
- CONTINENTAL CONTITECH 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (5VX1230)
- CONTINENTAL CONTITECH 4/C128 Banded V-Belt, 132" Outside Length, 3-33/64" Top Width, 4 Ribs (4/C128)
- CONTINENTAL CONTITECH 10X850 AUTO V-BELT (10X850)
- CONTINENTAL CONTITECH 7/B195 Banded V-Belt, 198" Outside Length, 4-5/8" Top Width, 7 Ribs (7/B195)
- CONTINENTAL CONTITECH 3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- PIX V-Belt, Variable Speed 1-3/16 X 38.6 (1922V386)
- Continental Contitech Power Transmission Belts