Shop All V-Belts
Continental Contitech
B92 Wrapped V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B92
Zoro # G5276789
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B92
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # B92
- Zoro # G5276789
- UPC # 037256046056
- Country of Origin Multiple
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 95" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B92 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Thickness (Nominal) | 13/32 in |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B92, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 14 oz Di-Electric Grease Cartridge Translucent (24314)
- BLACK SWAN Utility/Monotop 1/2 pint with dauber (22270)
- FERNCO Couple Flex 2X1.5 Socket (P1056-215)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- CONTINENTAL CONTITECH 3V900 Wrapped V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3V900)
- CONTINENTAL CONTITECH A34 Wrapped V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (A34)
- CONTINENTAL CONTITECH AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (AX33)
- CONTINENTAL CONTITECH B124 Wrapped V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (B124)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- BESTORQ Aftermarket replacement for 280341 Alliance, SQ, Unimac BELT, 3V850 (3V850)
- Continental Contitech V-Belts