Shop All V-Belts
Continental Contitech
B87 Wrapped V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B87
Zoro # G5233267
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B87
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # B87
- Zoro # G5233267
- UPC # 037256046001
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 90" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B87 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B87, Number of Bands 1, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D44B10GV, Pressure Line, 10 micron, Outside-In (MF0060374)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (srv250-14-150 sst)
- LINCOLN 120 VOLT CORDED GREASE GUN (AC2440)
- RULAND Rigid Shaft Coupling, Set Screw, 2in. (SCC-32-32-F)
- CONTINENTAL CONTITECH A20 Wrapped V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (A20)
- CONTINENTAL CONTITECH 4L170 Cogged V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170)
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- CONTINENTAL CONTITECH A28 Wrapped V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (A28)
- CONTINENTAL CONTITECH 2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX52)
- CONTINENTAL CONTITECH 3L210 Cut Edge V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- PIX Poly Rib J Belt, 19 in. EL-4 Rib (190J4)
- Continental Contitech Power Transmission Belts