Shop All V-Belts
Continental Contitech
B84 Wrapped V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B84
Zoro # G5248481
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B84
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # B84
- Zoro # G5248481
- UPC # 037256045974
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 87" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B84 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | Polybutadiene |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B84, Number of Bands 1, Outside Length 87 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 150 psi, Max. Temp. (F): 400 Degrees F (SN50-1A150)
- PARKER Flow Control Valve, Sandwich, D05, 30 GPM (FM3AAKN)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- CONTINENTAL CONTITECH B60 Wrapped V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (B60)
- CONTINENTAL CONTITECH 5L450 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (5L450)
- CONTINENTAL CONTITECH BX38 Cogged V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (BX38)
- CONTINENTAL CONTITECH A21 Wrapped V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (A21)
- CONTINENTAL CONTITECH AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (AX28)
- CONTINENTAL CONTITECH BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (BX78)
- D&D 3650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3650)
- Continental Contitech V-Belts