Shop All V-Belts
Continental Contitech
B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B74
Zoro # G5169287
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B74
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B74
- Zoro # G5169287
- UPC # 037256045875
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 77" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B74 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Edge Construction | Wrapped |
Thickness (Nominal) | 13/32 in |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B74, Number of Bands 1, Outside Length 77 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262993, Return Line, 10 micron, Outside-In (MF0064287)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 10 (H920)
- DODGE Couplings/Flex Clutch, PX120 TAPER-LOCK FLG ASSY 3020 (PX120 TAPER-LOCK FLG ASSY 3020)
- DAYTON BX210 Cogged V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (6L313)
- CONTINENTAL CONTITECH BX64 Cogged V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (BX64)
- CONTINENTAL CONTITECH 4L600 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (4L600)
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- CONTINENTAL CONTITECH BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (BX144)
- CONTINENTAL CONTITECH A24 Wrapped V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (A24)
- CONTINENTAL CONTITECH B55 Wrapped V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (B55)
- BESTORQ Aftermarket Case-IH 100 (W/ 456567R3 Pulley, 540 RPM PTO) Sickle Mower Replacement Belt, C100 (C100)
- Continental Contitech V-Belts