Shop All V-Belts
Continental Contitech
B73 Wrapped V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B73
Zoro # G5190978
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B73
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B73
- Zoro # G5190978
- UPC # 037256045868
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 76" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B73 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Number of Bands | 1 |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 13/32 in |
Belt Material | Polybutadiene |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B73, Number of Bands 1, Outside Length 76 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Battery for Grease Gun, 18V (1861)
- OETIKER Clamp, Oetiker, 2 Ear, 12.5-15mm, 100 Bag (10100019)
- GAST Replaces R1102 Regenerative Blower (R1102K-01)
- PARKER Filter Element, 5 Micron, 4 GPM, PK2 (932018Q)
- CONTINENTAL CONTITECH 3V450 Wrapped V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (3V450)
- CONTINENTAL CONTITECH A33 Wrapped V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (A33)
- CONTINENTAL CONTITECH 4L460 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- CONTINENTAL CONTITECH BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (BX144)
- CONTINENTAL CONTITECH AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (AX29)
- CONTINENTAL CONTITECH 2/BX96 Banded Cogged V-Belt, 99" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX96)
- CONTINENTAL CONTITECH 2/BX79 Banded Cogged V-Belt, 82" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX79)
- Continental Contitech V-Belts