Shop All V-Belts
Continental Contitech
B67 Wrapped V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B67
Zoro # G5221583
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B67
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B67
- Zoro # G5221583
- UPC # 037256045806
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 70" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B67 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B67, Number of Bands 1, Outside Length 70 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YDZ9)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- RULAND Shaft Collar, Clamp, 1Pc, 35mm, Steel (MCL-35-F)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/8-14 (4411-10S)
- CONTINENTAL CONTITECH 5L280 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5L280)
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- CONTINENTAL CONTITECH B66 Wrapped V-Belt, 69" Outside Length, 21/32" Top Width, 1 Ribs (B66)
- CONTINENTAL CONTITECH 5V950 Wrapped V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (5V950)
- CONTINENTAL CONTITECH 2/BX110 Banded Cogged V-Belt, 113" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX110)
- D&D 91" Outside Length, 1/2" Top Width, 1 Ribs (AX89)
- Continental Contitech V-Belts