Shop All V-Belts
Continental Contitech
B65 Wrapped V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B65
Zoro # G5242881
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B65
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B65
- Zoro # G5242881
- UPC # 037256045783
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 68" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B65 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Maximum Operating Temperature | 140 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 13/32 in |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B65, Number of Bands 1, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP6)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEH1)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty W/ 'T' Handle Regulator (W1185)
- SPEEDAIRE Dryer, Desiccant (5VC89)
- CONTINENTAL CONTITECH 13X860 Auto V-Belt V-Belts, 13X860 (13X860)
- CONTINENTAL CONTITECH 2/BX90 Banded Cogged V-Belt, 93" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX90)
- CONTINENTAL CONTITECH 4/BX93 Banded Cogged V-Belt, 96" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX93)
- CONTINENTAL CONTITECH 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (5VX930)
- CONTINENTAL CONTITECH 3L190 Cut Edge V-Belt, 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190)
- CONTINENTAL CONTITECH 5VX530 Cogged V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (5VX530)
- PIX V-Belt, Cogged 5/8 X 130 (5VX1300)
- Continental Contitech V-Belts