Shop All V-Belts
Continental Contitech
B60 Wrapped V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B60
Zoro # G5164877
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B60
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # B60
- Zoro # G5164877
- UPC # 037256045738
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 63" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B60 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -40 Degrees F |
Edge Construction | Wrapped |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B60, Number of Bands 1, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32308 (32308)
- DDS Shaft Seal, 65 x 88 x 12 mm., TC, Nitrile Rubber (658812TC)
- WILKERSON Flex Drain and Bowl (FRP-95-832)
- DAYTON HVAC Motor, 1550 rpm, 115/208-230V, 1/12 HP (71903590M)
- CONTINENTAL CONTITECH B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (B49)
- CONTINENTAL CONTITECH BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (BX45)
- CONTINENTAL CONTITECH BX74 Cogged V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (BX74)
- CONTINENTAL CONTITECH 2/BX83 Banded Cogged V-Belt, 86" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX83)
- CONTINENTAL CONTITECH 2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B118)
- CONTINENTAL CONTITECH 3VX630 Cogged V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (3VX630)
- BESTORQ Aftermarket 10101000 TRANE COMPANY Classic Replacement V-Belt, A38 (A38)
- Continental Contitech Power Transmission Belts