Shop All V-Belts
Continental Contitech
B52 Wrapped V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B52
Zoro # G5157560
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B52
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B52
- Zoro # G5157560
- UPC # 037256045653
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 55" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B52 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Maximum Operating Temperature | 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Reinforcing Cord Material | Polyester |
Belt Material | Polybutadiene |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B52, Number of Bands 1, Outside Length 55 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 1.687 in OD x 1/4 in W, Nitrile Lip (12336)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- CONTINENTAL CONTITECH 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (5VX1800)
- CONTINENTAL CONTITECH 5L400 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (5L400)
- CONTINENTAL CONTITECH 4/3VX750 Banded Cogged V-Belt, 75" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX750)
- CONTINENTAL CONTITECH 3V355 Wrapped V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- CONTINENTAL CONTITECH A77 Wrapped V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (A77)
- CONTINENTAL CONTITECH 2/BX52 Banded Cogged V-Belt, 55" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX52)
- DAYTON C99 V-Belt, 103" Outside Length, 7/8" Top Width, 1 Ribs (4FJ25)
- Continental Contitech Power Transmission Belts