Shop All V-Belts
Continental Contitech
B49 Wrapped V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B49
Zoro # G5268580
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B49
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B49
- Zoro # G5268580
- UPC # 037256045622
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 52" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B49 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B49, Number of Bands 1, Outside Length 52 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- DAYTON Direct Drive Blower Motor, 1/2 HP, 60 Hz (GGS_47823)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 1/2" (235103)
- SUPCO Molded Cogged V Belt, AX38 (AX38)
- CONTINENTAL CONTITECH A180 Wrapped V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (A180)
- CONTINENTAL CONTITECH C120 Wrapped V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (C120)
- CONTINENTAL CONTITECH C78 Wrapped V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (C78)
- CONTINENTAL CONTITECH 3L390 Cut Edge V-Belt, 39" Outside Length, 3/8" Top Width, 1 Ribs (3L390)
- CONTINENTAL CONTITECH A47 Wrapped V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (A47)
- CONTINENTAL CONTITECH B85 Wrapped V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (B85)
- MITSUBOSHI Super KB 5L Type, 5/8" x 106'' (5LK1060)
- Continental Contitech Power Transmission Belts