Shop All V-Belts
Continental Contitech
B48 Wrapped V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B48
Zoro # G5289580
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B48
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B48
- Zoro # G5289580
- UPC # 037256045615
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 51" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B48 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B48, Number of Bands 1, Outside Length 51 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Fittings, 3/8" Male- 3/8" Female Swivel S (FS6602-06-06-06-FG)
- SUPCO Penetrant, Synthetic Base, Nonflammable, 8 Oz. (MO44)
- LDI INDUSTRIES Sight Plug Gage, NPT 1-11 1/2 Inch (LSP51-06)
- TSUBAKI Roller Chain, Plastic Top, 60P ANSI, 10 ft. (60P)
- CONTINENTAL CONTITECH 5V2800 Wrapped V-Belt, 280" Outside Length, 5/8" Top Width, 1 Ribs (5V2800)
- CONTINENTAL CONTITECH 5V2120 Wrapped V-Belt, 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- CONTINENTAL CONTITECH AX120 Cogged V-Belt, 122" Outside Length, 1/2" Top Width, 1 Ribs (AX120)
- CONTINENTAL CONTITECH 4/5V1700 Banded V-Belt, 170" Outside Length, 2-31/64" Top Width, 4 Ribs (4/5V1700)
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- CONTINENTAL CONTITECH 5VX1060 Cogged V-Belt, 106" Outside Length, 5/8" Top Width, 1 Ribs (5VX1060)
- PIX Poly Rib J Belt, 23 in. EL-10 Rib (230J10)
- Continental Contitech Power Transmission Belts