Shop All V-Belts
Continental Contitech
B45 Wrapped V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B45
Zoro # G5260880
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B45
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B45
- Zoro # G5260880
- UPC # 037256045585
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 48" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B45 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Maximum Operating Temperature | 140 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Thickness (Nominal) | 13/32 in |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B45, Number of Bands 1, Outside Length 48 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Cold Start Valve, 1/8 in., Brass (CS12-100)
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- CLIMAX METAL PRODUCTS 1C-062-S One-Piece Clamping Collar (1C-062-S)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- CONTINENTAL CONTITECH BX84 Cogged V-Belt, 87" Outside Length, 21/32" Top Width, 1 Ribs (BX84)
- CONTINENTAL CONTITECH BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (BX128)
- CONTINENTAL CONTITECH 3VX335 Cogged V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- CONTINENTAL CONTITECH 3L350 Cut Edge V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- CONTINENTAL CONTITECH 4L230 Cogged V-Belt, 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230)
- D&D 107 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB103)
- Continental Contitech Power Transmission Belts