Shop All V-Belts
Continental Contitech
B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B35
Zoro # G5180347
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B35
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # B35
- Zoro # G5180347
- UPC # 037256045486
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 38" |
Belt Trade Size | B |
Details
Item | V-Belt |
V-Belt Section | B |
Industry Number | B35 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Belt Material | Polybutadiene |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Number of Bands | 1 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Edge Construction | Wrapped |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B35, Number of Bands 1, Outside Length 38 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Arbor Motor, 7.5 HP, 3490 RPM, 208-230/460V (00736ES3ESA80LR)
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, Standard Capacity, Slot Adjustment (1968A3008)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Rust Inhibitor, Spray Can, 20 Oz. (17040)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H8CP)
- CONTINENTAL CONTITECH 3/BX78 Banded Cogged V-Belt, 81" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX78)
- CONTINENTAL CONTITECH AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- CONTINENTAL CONTITECH 5VX800 Cogged V-Belt, 80" Outside Length, 5/8" Top Width, 1 Ribs (5VX800)
- CONTINENTAL CONTITECH 3VX560 Cogged V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (3VX560)
- CONTINENTAL CONTITECH A96 Wrapped V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (A96)
- CONTINENTAL CONTITECH 4/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX600)
- DAYTON C93 V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs (3GWN9)
- Continental Contitech V-Belts