Shop All V-Belts
Continental Contitech
B33 Wrapped V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B33
Zoro # G5162278
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B33
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Contitech
- MFR # B33
- Zoro # G5162278
- UPC # 037256045462
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 36" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | V-Belt |
Industry Number | B33 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Polybutadiene |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Wrapped V-Belt |
Temp. Range | -40 Degrees to 140 Degrees F |
Number of Bands | 1 |
Belt Material | Polybutadiene |
Edge Construction | Wrapped |
Maximum Operating Temperature | 140 Degrees F |
Thickness (Nominal) | 13/32 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -40 Degrees F |
Belt Section | B |
Description
V-Belt, Belt Material Polybutadiene, Edge Construction Wrapped, Industry Number B33, Number of Bands 1, Outside Length 36 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Classical, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- EXAIR Air Knife, 1/4 In NPT, 36 In L, Al (110036)
- BREEZE Hose Clamp, Mil Spec, No14,410SS, PK10 (MS35842-14)
- STENS Roller Chain #420 Length 100', Chain Number 420 Chainsaws (250-224)
- CONTINENTAL CONTITECH AX40 Cogged V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (AX40)
- CONTINENTAL CONTITECH AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (AX45)
- CONTINENTAL CONTITECH A35 Wrapped V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (A35)
- CONTINENTAL CONTITECH 2/BX74 Banded Cogged V-Belt, 77" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX74)
- CONTINENTAL CONTITECH 5L510 Cogged V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- CONTINENTAL CONTITECH 10X825 Auto V-Belt V-Belts, 10X825 (10X825)
- PIX NORTH AMERICA PIX B67K Fractional Horsepower V-Belt, 5/8 in W, 11/32 in Thick, Blue (MXV5-700)
- Continental Contitech Power Transmission Belts